JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Outdoor Convex Mirror, 6 Dia, Glass

CONDOR| Zoro #: G1672483| Mfr #: 2GVZ3

$15.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672483 Mfr #: 2GVZ3
Viewing Angle: 160 DegreesLens Material: Glass
Rim Type: RubberDiameter: 6"
Includes: Swivel Mount and L-BracketItem: Outdoor Convex Mirror
Approx. Viewing Distance: 6 ftShape: Circular
Backing: SteelCountry of Origin (subject to change): United States

Product Description

Outdoor Convex Mirror, Circular, Diameter 6 In., Approx. Viewing Distance 6 ft, Viewing Angle 160 Degrees , Lens Material Glass, Backing Steel, Rim Type Rubber, Includes Swivel Mount and L-Bracket
Save 15%. Sign up for Z-mail.