Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Over Pants, High Visibility Orange, Size 52 to 54x34

CONDOR | Zoro #: G0012372 | Mfr #: 1YAV7

$49.25 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #1YAV7 Specifications

Zoro #: G0012372 Manufacturer #: 1YAV7
Gender: Men's Fits Waist Size: 52 to 54"
Inseam: 34" Color: Orange
ANSI Class: E Number of Outside Pockets: 2
Standards: ANSI/ISEA 107-2004 Class E Material: 100% Polyester
Size: 52" to 54" Item: Reflective Safety Over Pants
Closure Type: Elastic Waist Features: Elastic Waistband; 2 Side Pass-Through Pockets and Adjustable Snaps At the Bottom of the Ankle
Country of Origin (subject to change): China

Description

Reflective Safety Over Pants, Men's, Fits Waist Size 52 to 54 In., Inseam 34 In., Orange, ANSI Class E, Material 100 Percent Polyester, Number of Outside Pockets 2, Elastic Waist Closure Type, Standards Meets ANSI-ISEA 107-2004 Class E

Reviews of Condor #1YAV7