Pants, Flame Retardant, Green, L

CONDOR| Zoro #: G0075625| Mfr #: 6NB90

$39.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075625 Mfr #: 6NB90
Standards: ASTM D6413-13Item: Pants
Inseam: 32"Material: Flame-Retardant
Item: PantsColor: Green
Fits Waist Size: 38"Standards: ASTM D6413-13
Closure Type: Button, ZipperCountry of Origin (subject to change): India

Product Description

Pants, Fits Waist Size 38 In., Inseam 32 In., Green, Flame-Retardant, Closure Type Button, Zipper, Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.