JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Pants, Flame Retardant, Green, M

CONDOR| Zoro #: G0075616| Mfr #: 6NB89

$40.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075616 Mfr #: 6NB89
Inseam: 32"Standards: ASTM D6413-13
Item: PantsMaterial: Flame-Retardant
Fabric Weight: 9 oz.Item: Pants
Color: greenFits Waist Size: 34"
Standards: ASTM D6413-13Closure Type: Button, Zipper
Country of Origin (subject to change): India

Product Description

Pants, Fits Waist Size 34 In., Inseam 32 In., Green, Flame-Retardant, Closure Type Button, Zipper, Fabric Weight 9 oz., Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.