JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pants, Flame Retardant, Green, S

CONDOR| Zoro #: G0075607| Mfr #: 6NB88

$44.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075607 Mfr #: 6NB88
Item: PantsInseam: 32"
Standards: ASTM D6413-13Material: Flame-Retardant
Fabric Weight: 9 oz.Item: Pants
Color: greenFits Waist Size: 30"
Standards: ASTM D6413-13Closure Type: Button, Zipper
Country of Origin (subject to change): India

Product Description

Pants, Fits Waist Size 30 In., Inseam 32 In., Green, Flame-Retardant, Closure Type Button, Zipper, Fabric Weight 9 oz., Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.