LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pants, Flame Retardant, Green, XL

CONDOR| Zoro #: G0075634| Mfr #: 6NB91

$44.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075634 Mfr #: 6NB91
Item: PantsStandards: ASTM D6413-13
Inseam: 32"Material: Flame-Retardant
Fabric Weight: 9 oz.Item: Pants
Color: greenFits Waist Size: 42"
Standards: ASTM D6413-13Closure Type: Button, Zipper
Country of Origin (subject to change): India

Product Description

Pants, Fits Waist Size 42 In., Inseam 32 In., Green, Flame-Retardant, Closure Type Button, Zipper, Fabric Weight 9 oz., Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.