Flame Resistant Pants, Orange, 3XL

CONDOR| Zoro #: G0075573| Mfr #: 5WYR1

$39.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075573 Mfr #: 5WYR1
Fabric Weight: 9 oz.Standards: ASTM D6413-13
Number of Pockets: 4Item: Pants
Closure Type: Metal Zipper, 1 Metal SnapColor: Orange
Inseam: 32"Material: Cotton
Fits Waist Size: 50"Country of Origin (subject to change): India

Product Description

Pants, Fits Waist Size 50 In., Inseam 32 In., Orange, Cotton, Closure Type Metal Zipper, 1 Metal Snap, Number of Pockets 4, Fabric Weight 9 oz., Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.