Flame-Retardant Treated Cotton Pants, Orange, L

CONDOR| Zoro #: G0075546| Mfr #: 5WYP8

$42.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Orange
Item: Flame-Retardant Treated Cotton Pants
Material: Flame-Retardant Treated Cotton
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0075546 Mfr #: 5WYP8
Item: Flame-Retardant Treated Cotton PantsTested in Accordance With: ASTM D6413/D6413M-2013a
Inseam: 32"Material: Flame-Retardant Treated Cotton
Fabric Weight: 9 oz.Item: Flame-Retardant Treated Cotton Pants
Color: OrangeFits Waist Size: 38"
Closure Type: Metal Zipper, 1 Metal SnapNumber of Pockets: 4
Country of Origin (subject to change): India

Product Description

Flame-Retardant Treated Cotton Pants, Fits Waist Size 38 In., Inseam 32 In., Orange, Flame-Retardant Treated Cotton, Closure Type Metal Zipper, 1 Metal Snap, Number of Pockets 4, Fabric Weight 9 oz., This product has been tested in accordance with ASTM D6413/D6413M-2013a and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews