Flame Resistant Pants, Orange, M

CONDOR| Zoro #: G0075537| Mfr #: 5WYP7

$39.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075537 Mfr #: 5WYP7
Standards: ASTM D6413-13Item: Pants
Inseam: 32"Material: COTTON
Fabric Weight: 9 oz.Item: Pants
Color: OrangeFits Waist Size: 34"
Standards: ASTM D6413-13Closure Type: Metal Zipper, 1 Metal Snap
Number of Pockets: 4Country of Origin (subject to change): India

Product Description

Pants, Fits Waist Size 34 In., Inseam 32 In., Orange, Cotton, Closure Type Metal Zipper, 1 Metal Snap, Number of Pockets 4, Fabric Weight 9 oz., Standards ASTM D6413-13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.