Condor
Flame-Retardant Treated Cotton Pants, Orange, S
Mfr # 5WYP6
Zoro # G0075521
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 30 in
- Material Trade Name Flame-Retardant Treated Cotton
- Inseam 32 in
- Fabric Weight 9 oz
- Color Orange
Explore More Products
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, 2XL 5WYR0
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, 3XL 5WYR1
- CONDOR Flame-Retardant Treated Cotton Pants, Green, 3XL 5WYR3
- ARIAT Relaxed Fit FR Jeans, Men's 10023467
- ARIAT Slim Adkins Straight Leg, Size 35" x "36 10034625
- VIKING Viking FR Insulated 50C 300D Bibs 3957FRP-L
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U PEJ2DD3837U
- ARIAT Relaxed Fit FR Jeans, Men's, XL 10012552
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" 1441
- TRU-SPEC Tactical Shorts, 40" Sz, Waist 39" to 41" 4232
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 FRB13-DNM 38 30
- Condor Arc Flash and Flame Resistant Clothing