KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pleated Bouffant, Yellow, Universal, PK100

CONDOR| Zoro #: G0073044| Mfr #: 1TTV3

$7.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bouffant Cap
Size: Universal
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0073044 Mfr #: 1TTV3
Item: Bouffant CapSize: Universal
Color: YellowMetal Detectable: No
Package Quantity: 100Diameter: 21"
Material: polypropylenePackage Type: Bag
Country of Origin (subject to change): China

Description

Bouffant Cap, Size Universal, Yellow, Diameter 21 In., Lightweight Polypropylene, Package Quantity 100

Reviews