PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE, 10 in W x 7 in H, 468X24

  • Mfr # 468X24

  • Zoro # G5368647


product price:  $7.19
/ea

Key Features

Legend
PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468X24
Zoro #
G5368647
UPC #
00194484076306
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Blank
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
Printed Language
English
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
State Specific Sign
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Glow In The Dark
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Style
Text
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Format
Other Format
Sign Legend
Practice Good Housekeeping A Place For Everything And Everything In Place
Corrosion Resistant
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Practice Good Housekeeping A Place For Everything And Everything In Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.