PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE, 14 in W x 10 in H, 468X23

  • Mfr # 468X23

  • Zoro # G5380081


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468X23
Zoro #
G5380081
UPC #
00194484076290
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
Yes
Sign Background Color
White
Header
Blank
Legend Color
Green
Sign Legend Text Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
Practice Good Housekeeping A Place For Everything And Everything In Place
Sign Legend Style
Text
Sign Legend Background Color
White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header
No Header
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Practice Good Housekeeping A Place For Everything And Everything In Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.