20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Qtr Dome Mirror, 26In., Scratch Res Acryl

CONDOR| Zoro #: G0363946| Mfr #: 2GVX1

$87.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0363946 Mfr #: 2GVX1
Dome Mirror Style: Quarter DomeCountry of Origin (subject to change): United States

Product Description

Quarter Dome Mirror, Diameter 26 In., Dome Height 10.5 In., Approx. Viewing Distance 26 ft., Viewing Angle 90 Degrees , Lens Material Scratch Resistant Acrylic, Backing ABS Plastic, Rim Type ABS Plastic, Mounting Location Ceiling, Includes Mounting Screws and Anchors

Product Reviews

Save 15%. Sign up for Z-mail.