Quarter Dome Mirror, 32In., Acrylic

CONDOR| Zoro #: G1828951| Mfr #: 2GVY5

$106.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828951 Mfr #: 2GVY5
Country of Origin (subject to change): United States

Product Description

Quarter Dome Mirror, Diameter 32 In., Dome Height 13 In., Approx. Viewing Distance 32 ft., Viewing Angle 90 Degrees , Lens Material Acrylic, Backing No Back, Rim Type No Rim, Mounting Location Ceiling, Includes Mounting Screws and Anchors

Product Reviews

Save 15%. Sign up for Z-mail.