JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Quarter Dome Mirror, 36 in., Acrylic

CONDOR| Zoro #: G0391973| Mfr #: 2GVY6

$98.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0391973 Mfr #: 2GVY6
Rim Type: AcrylicBacking: No Back
Lens Material: AcrylicMounting Location: Ceiling
Item: Quarter Dome MirrorIncludes: Mounting Holes, Screws, Anchors
Approx. Viewing Distance: 36 ft.Dome Height: 15"
Viewing Angle: 90 DegreesDiameter: 36"
Country of Origin (subject to change): United States

Product Description

Quarter Dome Mirror, Diameter 36 In., Dome Height 15 In., Approx. Viewing Distance 36 ft., Viewing Angle 90 Degrees , Lens Material Acrylic, Backing No Back, Rim Type Acrylic, Mounting Location Ceiling, Includes Mounting Holes, Screws, Anchors

Product Reviews

Save 15%. Sign up for Z-mail.