Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hi-Vis Rain Bib Overall, Yellow/Green, 2XL
  • Zoro #: G0079344
  • Mfr #: 4GE71
$28.93
  • Rainwear ANSI Class: Class E
  • ANSI Class: Class 3
  • Fits Waist Size: 48 to 50"
See full product details
Orders over $50 ship free.

Condor #4GE71 Specifications

  • Zoro #: G0079344
  • Mfr #: 4GE71
Rainwear ANSI Class: Class E ANSI Class: Class 3
Fits Waist Size: 48 to 50" Gender: Men's
Closure Type: snaps Rainwear Closure Type: Snaps
Thickness: 0.35mm Item: Hi-Visibility Rain Bib Overall
Number of Pockets: 0 Rainwear Ankle Style: Straight Cuff
Rainwear Color: Yellow/Green Number of Pockets (Inside): 0
Inseam: 31-1/2" Rainwear Features: Wind Resistant
Rainwear Primary Material: PVC High Visibility: Yes
Includes: Elastic Suspenders, Reflective Striping, Snaps at Ankle Size: 2XL
Rainwear Size: 2XL Liner Material: Polyester
Standards: ANSI/ISEA 107-2015 Class E, not FR Material: PVC
Number of Pockets (Outside): 0 Color: Green
Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil Rainwear Style: Rain Bib Overall
Seam Style: Double Heat Welded Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Bib Overall, High Visibility Yes, Rainwear ANSI Class Class E, 2XL, Yellow/Green, Rainwear Features Wind Resistant, Rainwear Primary Material PVC, Fits Waist Size 48 In. to 50 In., Rainwear Ankle Style Straight Cuff, Rainwear Closure Type Snaps, Men's, Inseam 31-1/2 In., Liner Material Polyester, Material PVC, Resists Acids, Alcohols, Alkalis, Salts, Soil, Seam Style Double Heat Welded, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Hi-Visibility Rain Bib Overall

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4GE71