KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Bib Overall, Green, M

CONDOR| Zoro #: G0077515| Mfr #: 4PCN3

$40.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Knee Patches
Color: Green
Seam Style: Heat Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077515 Mfr #: 4PCN3
Includes: Knee PatchesColor: Green
Seam Style: Heat WeldedMaterial: Polyurethane
Inseam: 29"Fits Waist Size: 34 to 36"
Resists: waterSize: M
Number of Pockets: 0Item: Rain Bib Overall
Liner Material: NylonThickness: 0.25mm
Closure Type: snapsGender: Men's
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size M, Green, Fits Waist Size 34 to 36 In., Inseam 29 In., Polyurethane, Thickness 0.25mm, Snaps Closure Type, Number of Pockets 0, Heat Welded Seam Style, Liner Material Nylon, Resists Water, Includes Knee Patches

Reviews