KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Bib Overall, Hi-Vis Ylw/Green, 3XL

CONDOR| Zoro #: G0079703| Mfr #: 5KU35

$95.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Elastic Suspenders w/Quick Release Buckles, Insulated
ANSI Class: Class 3
Thickness: 0.26mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079703 Mfr #: 5KU35
Includes: Elastic Suspenders w/Quick Release Buckles, InsulatedANSI Class: Class 3
Thickness: 0.26mmSeam Style: Double Stitched, Taped
Material: PolyurethaneInseam: 32"
Fits Waist Size: 52 to 54"Resists: water
Size: 3XLNumber of Pockets: 2
Item: Rain Bib OverallLiner Material: Polyester
Color: GreenClosure Type: Elastic Waistband
Gender: Men'sCountry of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size 3XL, Hi-Visibility Yellow/Green, Fits Waist Size 52 to 54 In., Inseam 32 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Elastic Suspenders w/Quick Release Buckles, Insulated, ANSI Class Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews