Rain Bib Overall, Hi-Vis Ylw/Green, L

CONDOR| Zoro #: G0079676| Mfr #: 5KU29

$99.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079676 Mfr #: 5KU29
Resists: WaterColor: Hi-Visibility Yellow/Green
Material: PolyurethaneIncludes: Elastic Suspenders w/Quick Release Buckles, Insulated
Item: Rain Bib OverallSize: L
Fits Waist Size: 40 to 42"Inseam: 30-1/2"
Closure Type: Elastic WaistbandNumber of Pockets: 2
ANSI Class: Class 3Liner Material: Polyester
Gender: Men'sThickness: 0.26mm
Seam Style: Double Stitched, TapedCountry of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size L, Hi-Visibility Yellow/Green, Fits Waist Size 40 to 42 In., Inseam 30-1/2 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Elastic Suspenders w/Quick Release Buckles, Insulated, ANSI Class Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.