DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rain Bib Overall, Hi-Vis Ylw/Green, M

CONDOR| Zoro #: G0079667| Mfr #: 5KU27

$95.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.26mm
Closure Type: Elastic Waistband
Material: Polyurethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0079667 Mfr #: 5KU27
Thickness: 0.26mmClosure Type: Elastic Waistband
Material: PolyurethaneLiner Material: Polyester
Number of Pockets: 2Includes: Elastic Suspenders w/Quick Release Buckles, Insulated
Inseam: 30"Resists: water
Color: GreenFits Waist Size: 36 to 38"
ANSI Class: Class 3Seam Style: Double Stitched, Taped
Item: Rain Bib OverallSize: M
Gender: Men'sCountry of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size M, Hi-Visibility Yellow/Green, Fits Waist Size 36 to 38 In., Inseam 30 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Elastic Suspenders w/Quick Release Buckles, Insulated, ANSI Class Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews