Rain Bib Overall, Navy, 2XL

CONDOR| Zoro #: G0078644| Mfr #: 2PY72

$55.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueMaterial: PolyurethaneThickness: 0.26mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078644 Mfr #: 2PY72
Color: BlueMaterial: Polyurethane
Thickness: 0.26mmSeam Style: Double Stitched, Taped
Resists: waterLiner Material: Polyester
Gender: Men'sSize: 2XL
Includes: Adjustable Elastic/Detachable SuspendersItem: Rain Bib Overall
Fits Waist Size: 48 to 50"Inseam: 31-1/2"
Number of Pockets: 2Closure Type: Elastic Waistband
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size 2XL, Fits Waist Size 48 to 50 In., Inseam 31-1/2 In., Polyurethane, Thickness 0.26mm, Double Stitched, Taped Seam Style, Liner Material Polyester, Includes Adjustable Elastic/Detachable Suspenders

Reviews