Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rain Bib Overall, Navy, 2XL

  • Zoro #: G0078784
  • Mfr #: 2PY82

$77.14

  • Rainwear Size: 2XL
  • Number of Pockets: 2
  • Material: Polyurethane
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2PY82 Specifications

  • Zoro #: G0078784
  • Mfr #: 2PY82
Rainwear Size: 2XL Number of Pockets: 2
Material: Polyurethane Rainwear Closure Type: Elastic
Item: Rain Bib Overall Closure Type: Elastic Waistband
Fits Waist Size: 48 to 50" Gender: Men's
Size: 2XL Thickness: 0.26mm
Color: Blue Rainwear Color: Blue
Liner Material: Polyester Seam Style: Double Stitched, Taped
Includes: Adjustable Elastic, Snaps at Ankle, Insulated Resists: water
Inseam: 31-1/2" High Visibility: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility No, 2XL, Blue, Fits Waist Size 48 to 50 In., Rainwear Closure Type Elastic, Men's, Inseam 31-1/2 In., Liner Material Polyester, Material Polyurethane, Seam Style Double Stitched, Taped, Rain Bib Overall

Technical Guides

Reviews of Condor #2PY82