Rain Bib Overall, Navy, 3XL

CONDOR |Zoro #: G0078793|Mfr #: 2PY83

$142.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078793 Mfr #: 2PY83
Resists: WaterColor: Navy
Material: PolyurethaneIncludes: Adjustable Elastic, Snaps at Ankle, Insulated
Item: Rain Bib OverallSize: 3XL
Fits Waist Size: 52 to 54"Inseam: 32"
Closure Type: Elastic WaistbandGender: Men's
Seam Style: Double Stitched, TapedThickness: 0.26mm
Number of Pockets: 2Liner Material: Polyester
Country of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size 3XL, Navy, Fits Waist Size 52 to 54 In., Inseam 32 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Adjustable Elastic, Snaps at Ankle, Insulated

Product Reviews

Save 15% when you sign up for Z-mail.