LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rain Bib Overall, Navy, 4XL

CONDOR| Zoro #: G0078671| Mfr #: 4PCT8

$57.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078671 Mfr #: 4PCT8
Material: PolyurethaneResists: water
Color: BlueIncludes: Adjustable Elastic/Detachable Suspenders
Item: Rain Bib OverallSize: 4Xl
Fits Waist Size: 56 to 58"Inseam: 32-1/2"
Closure Type: Elastic WaistbandLiner Material: Polyester
Gender: Men'sSeam Style: Double Stitched, Taped
Thickness: 0.26mmNumber of Pockets: 2
Country of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size 4XL, Navy, Fits Waist Size 56 to 58 In., Inseam 32-1/2 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Adjustable Elastic/Detachable Suspenders

Product Reviews

Save 15%. Sign up for Z-mail.