KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Bib Overall, Navy, L

CONDOR| Zoro #: G0078626| Mfr #: 2PY70

$55.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Adjustable Elastic/Detachable Suspenders
Color: Blue
Seam Style: Double Stitched, Taped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078626 Mfr #: 2PY70
Includes: Adjustable Elastic/Detachable SuspendersColor: Blue
Seam Style: Double Stitched, TapedMaterial: Polyurethane
Inseam: 30-1/2"Fits Waist Size: 40 to 42"
Resists: waterSize: L
Number of Pockets: 2Item: Rain Bib Overall
Liner Material: PolyesterThickness: 0.26mm
Closure Type: Elastic WaistbandGender: Men's
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size L, Navy, Fits Waist Size 40 to 42 In., Inseam 30-1/2 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Adjustable Elastic/Detachable Suspenders

Reviews