Rain Bib Overall, Navy, M

CONDOR| Zoro #: G0078757| Mfr #: 2PY79

$143.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078757 Mfr #: 2PY79
Resists: waterColor: Navy
Material: PolyurethaneIncludes: Adjustable Elastic, Snaps at Ankle, Insulated
Item: Rain Bib OverallSize: M
Fits Waist Size: 36 to 38"Inseam: 30"
Closure Type: Elastic WaistbandSeam Style: Double Stitched, Taped
Thickness: 0.26mmNumber of Pockets: 2
Liner Material: PolyesterGender: Men's
Country of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size M, Navy, Fits Waist Size 36 to 38 In., Inseam 30 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Adjustable Elastic, Snaps at Ankle, Insulated

Product Reviews

Save 15%. Sign up for Z-mail.