Rain Bib Overall, Navy, S

CONDOR| Zoro #: G0078662| Mfr #: 4PCT7

$56.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078662 Mfr #: 4PCT7
Resists: WaterColor: Navy
Material: PolyurethaneIncludes: Adjustable Elastic/Detachable Suspenders
Item: Rain Bib OverallSize: S
Fits Waist Size: 32 to 34"Inseam: 29-1/2"
Closure Type: Elastic WaistbandSeam Style: Double Stitched, Taped
Thickness: 0.26mmNumber of Pockets: 2
Liner Material: PolyesterGender: Men's
Country of Origin (subject to change): China

Product Description

Rain Bib Overall, Men's, Size S, Navy, Fits Waist Size 32 to 34 In., Inseam 29-1/2 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Adjustable Elastic/Detachable Suspenders

Product Reviews

Save 15%. Sign up for Z-mail.