*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Bib Overall, Navy, XL

CONDOR| Zoro #: G0078635| Mfr #: 2PY71

$55.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Adjustable Elastic/Detachable Suspenders
Color: Blue
Seam Style: Double Stitched, Taped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078635 Mfr #: 2PY71
Includes: Adjustable Elastic/Detachable SuspendersColor: Blue
Seam Style: Double Stitched, TapedMaterial: Polyurethane
Inseam: 31"Fits Waist Size: 44 to 46"
Resists: waterSize: Xl
Number of Pockets: 2Item: Rain Bib Overall
Liner Material: PolyesterThickness: 0.26mm
Closure Type: Elastic WaistbandGender: Men's
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size XL, Navy, Fits Waist Size 44 to 46 In., Inseam 31 In., Polyurethane, Thickness 0.26mm, Elastic Waistband Closure Type, Number of Pockets 2, Double Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Adjustable Elastic/Detachable Suspenders

Reviews