Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hi-Vis Rain Bib Overall, Yellow/Green, 4XL

  • Zoro #: G0079511
  • Mfr #: 4PCU7

$77.55

Details
  • Rainwear Ankle Style: Snap
  • Material: Polyurethane
  • Number of Pockets (Inside): 0
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4PCU7 Specifications

  • Zoro #: G0079511
  • Mfr #: 4PCU7
Rainwear Ankle Style: Snap Material: Polyurethane
Number of Pockets (Inside): 0 Rainwear Size: 4XL
Rainwear Closure Type: Pull On Rainwear Style: Rain Bib Overall
Rainwear ANSI Class: Unrated Resists: water
Rainwear Features: Wind Resistant Standards: ANSI/ISEA 107-2004 Class III
High Visibility: Yes Number of Pockets: 2
Item: Hi-Visibility Rain Bib Overall Fits Waist Size: 56 to 58"
Color: Green Number of Pockets (Outside): 2
ANSI Class: Class 3 Liner Material: Polyester
Seam Style: Double Stitched, Taped Thickness: 0.26mm
Rainwear Primary Material: Polyurethane Closure Type: Elastic Waistband
Gender: Men's Includes: Elastic/Detachable Suspenders
Inseam: 32-1/2" Rainwear Color: Yellow/Green
Size: 4Xl Country of Origin (subject to change): China

Description

Rain Bib Overall, High Visibility Yes, Rainwear ANSI Class Unrated, 4XL, Yellow/Green, Rainwear Features Wind Resistant, Rainwear Primary Material Polyurethane, Fits Waist Size 56 In. to 58 In., Rainwear Ankle Style Snap, Rainwear Closure Type Pull On, Men's, Inseam 32-1/2 In., Liner Material Polyester, Material Polyurethane, Seam Style Double Stitched, Taped, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Hi-Visibility Rain Bib Overall

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4PCU7