LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rain Bib Overall, Ylw, 4XL

CONDOR| Zoro #: G0077427| Mfr #: 4PCL3

$35.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077427 Mfr #: 4PCL3
Material: PolyurethaneThickness: 0.25mm
Closure Type: snapsResists: water
Seam Style: Heat WeldedLiner Material: Nylon
Fits Waist Size: 54 to 56"Item: Rain Bib Overall
Size: 4XlInseam: 33"
Color: yellowIncludes: Knee Patches
Number of Pockets: 0Gender: Men's
Country of Origin (subject to change): China

Product Description

Rain, Bib Overall, Men's, Size 4XL, Yellow, Fits Waist Size 54 to 56 In., Inseam 33 In., Polyurethane, Thickness 0.25mmSnaps Closure Type, Number of Pockets 0, Heat Welded Seam Style, Liner Material Nylon, Resists Water, Includes Knee Patches

Product Reviews

Save 15%. Sign up for Z-mail.