KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Bib Overall, Ylw, L

CONDOR| Zoro #: G0077384| Mfr #: 4PCK8

$33.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyurethane
Item: Rain Bib Overall
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077384 Mfr #: 4PCK8
Material: PolyurethaneItem: Rain Bib Overall
Gender: Men'sIncludes: Knee Patches
Fits Waist Size: 38 to 40"Number of Pockets: 0
Color: yellowSize: L
Resists: waterSeam Style: Heat Welded
Inseam: 30"Thickness: 0.25mm
Closure Type: snapsLiner Material: Nylon
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size L, Yellow, Fits Waist Size 38 to 40 In., Inseam 30 In., Polyurethane, Thickness 0.25mm, Snaps Closure Type, Number of Pockets 0, Heat Welded Seam Style, Liner Material Nylon, Resists Water, Includes Knee Patches

Reviews