DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rain Bib Overall, Ylw, M

CONDOR| Zoro #: G0078434| Mfr #: 4T237

$51.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.46 mm
Closure Type: snaps
Material: SBR Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0078434 Mfr #: 4T237
Thickness: 0.46 mmClosure Type: snaps
Material: SBR RubberLiner Material: Cotton
Number of Pockets: 0Inseam: 28-1/2"
Resists: Water, Oils, ChemicalsColor: Yellow
Fits Waist Size: 30 to 32"Seam Style: Cemented, Vulcanized
Item: Rain Bib OverallSize: M
Gender: Men'sCountry of Origin (subject to change): Colombia

Description

Rain Bib Overall, Men's, Size M, Yellow, Fits Waist Size 30 to 32 In., Inseam 28-1/2 In., SBR Rubber, Thickness 0.46 mm, Snaps Closure Type, Number of Pockets 0, Cemented, Vulcanized Seam Style, Liner Material Cotton, Resists Water, Oils, Chemicals

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews