Rain Bib Overall, Ylw, XL

CONDOR| Zoro #: G0077393| Mfr #: 4PCK9

$33.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyurethane
Item: Rain Bib Overall
Gender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077393 Mfr #: 4PCK9
Material: PolyurethaneItem: Rain Bib Overall
Gender: Men'sIncludes: Knee Patches
Fits Waist Size: 42 to 44"Number of Pockets: 0
Inseam: 31"Color: yellow
Size: XlResists: water
Seam Style: Heat WeldedThickness: 0.25mm
Closure Type: snapsLiner Material: Nylon
Country of Origin (subject to change): China

Description

Rain Bib Overall, Men's, Size XL, Yellow, Fits Waist Size 42 to 44 In., Inseam 31 In., Polyurethane, Thickness 0.25mm, Snaps Closure Type, Number of Pockets 0, Heat Welded Seam Style, Liner Material Nylon, Resists Water, Includes Knee Patches

Reviews