Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Raincoat with Detachable Hood, Yellow, 2XL

  • Zoro #: G0076727
  • Mfr #: 6AT78

$9.11

Details
  • Closure Type: snaps
  • Gender: Unisex
  • Size: 2XL
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #6AT78 Specifications

  • Zoro #: G0076727
  • Mfr #: 6AT78
Closure Type: snaps Gender: Unisex
Size: 2XL Seam Style: Heat Welded
Thickness: 0.25mm Fabric Weight: 5.6 oz.
Rainwear Closure Type: Snaps Fits Chest Size: 56-1/2"
Item: Rain Jacket with Detachable Hood Color: Yellow
Rainwear Size: 2XL Rainwear Style: Rain Coat
Rainwear ANSI Class: Unrated Material: PVC
Rainwear Cuff Style: Snap Hood Style: Detachable
Rainwear Primary Material: PVC Jacket Length: 49"
Sub-Category: Rain Jackets/Raincoats Rainwear Color: Yellow
Number of Pockets (Outside): 2 Hood Included: Yes
Number of Pockets (Inside): 0 Number of Inside Pockets: 0
Number of Outside Pockets: 2 Resists: water
High Visibility: No Country of Origin (subject to change): China

Description

Here are some important details for Condor Rain Jacket with Detachable Hood. Size: 2XL, Color: Yellow, Material: PVC.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #6AT78