Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Raincoat with Detachable Hood, Yellow, 3XL
  • Zoro #: G0076666
  • Mfr #: 1FBB3
$10.86
  • High Visibility: No
  • Hood Included: Yes
  • Item: Rain Jacket with Detachable Hood
See full product details
Orders over $50 ship free.

Condor #1FBB3 Specifications

  • Zoro #: G0076666
  • Mfr #: 1FBB3
High Visibility: No Hood Included: Yes
Item: Rain Jacket with Detachable Hood Size: 3XL
Thickness: 0.25mm Number of Inside Pockets: 0
Resists: water Sub-Category: Rain Jackets/Raincoats
Color: Yellow Rainwear Color: Yellow
Closure Type: snaps Number of Pockets (Inside): 0
Rainwear Closure Type: Snaps Hood Style: Detachable
Fabric Weight: 7.4 oz. Jacket Length: 50"
Number of Outside Pockets: 2 Rainwear Style: Rain Coat
Gender: Unisex Material: PVC
Rainwear Cuff Style: Snap Rainwear ANSI Class: Unrated
Seam Style: Heat Welded Rainwear Size: 3XL
Fits Chest Size: 56" to 58" Number of Pockets (Outside): 2
Rainwear Primary Material: PVC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, 3XL, Yellow, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 58 In., Unisex, Jacket Length 50 In., Seam Style Heat Welded, Rain Coat with Detachable Hood

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #1FBB3