Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Raincoat with Detachable Hood, Yellow, 4XL
  • Zoro #: G0076675
  • Mfr #: 1FBB4
$10.86
  • Seam Style: Heat Welded
  • Rainwear Style: Rain Coat
  • Item: Rain Jacket with Detachable Hood
See full product details
Orders over $50 ship free.

Condor #1FBB4 Specifications

  • Zoro #: G0076675
  • Mfr #: 1FBB4
Seam Style: Heat Welded Rainwear Style: Rain Coat
Item: Rain Jacket with Detachable Hood Number of Inside Pockets: 0
Rainwear Closure Type: Snaps Rainwear Size: 4XL
Fits Chest Size: 58" to 60" Closure Type: snaps
Number of Outside Pockets: 2 Material: PVC
Rainwear Primary Material: PVC Hood Style: Detachable
Jacket Length: 50" Color: Yellow
Thickness: 0.25mm High Visibility: No
Number of Pockets (Inside): 0 Rainwear ANSI Class: Unrated
Fabric Weight: 7.4 oz. Hood Included: Yes
Resists: water Gender: Unisex
Number of Pockets (Outside): 2 Size: 4Xl
Rainwear Color: Yellow Sub-Category: Rain Jackets/Raincoats
Rainwear Cuff Style: Snap Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Take a look at the features for Condor Rain Jacket with Detachable Hood. Size: 4Xl, Color: Yellow, Material: PVC.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #1FBB4