Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Raincoat with Detachable Hood, Yellow, L
  • Zoro #: G0076702
  • Mfr #: 5AZ31
$10.86
  • Number of Pockets (Inside): 0
  • Rainwear Color: Yellow
  • Rainwear Closure Type: Snaps
See full product details
Orders over $50 ship free.

Condor #5AZ31 Specifications

  • Zoro #: G0076702
  • Mfr #: 5AZ31
Number of Pockets (Inside): 0 Rainwear Color: Yellow
Rainwear Closure Type: Snaps Seam Style: Heat Welded
Jacket Length: 47" Number of Outside Pockets: 2
High Visibility: No Number of Inside Pockets: 0
Rainwear Cuff Style: Snap Rainwear Style: Rain Coat
Material: PVC Hood Style: Detachable
Number of Pockets (Outside): 2 Fabric Weight: 5.6 oz.
Size: L Hood Included: Yes
Gender: Unisex Fits Chest Size: 50" to 52"
Item: Rain Jacket with Detachable Hood Rainwear ANSI Class: Unrated
Resists: water Sub-Category: Rain Jackets/Raincoats
Rainwear Primary Material: PVC Rainwear Size: L
Closure Type: snaps Color: Yellow
Thickness: 0.25mm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, L, Yellow, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 52 In., Unisex, Jacket Length 47 In., Seam Style Heat Welded, Rain Coat with Detachable Hood

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #5AZ31