Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Raincoat with Detachable Hood, Yellow, M
  • Zoro #: G0076684
  • Mfr #: 3AK92
$9.11
  • Rainwear Size: M
  • Number of Pockets (Outside): 2
  • Resists: water
See full product details
Orders over $50 ship free.

Condor #3AK92 Specifications

  • Zoro #: G0076684
  • Mfr #: 3AK92
Rainwear Size: M Number of Pockets (Outside): 2
Resists: water Closure Type: snaps
Fabric Weight: 5.6 oz. Material: PVC
High Visibility: No Rainwear ANSI Class: Unrated
Rainwear Cuff Style: Snap Rainwear Style: Rain Coat
Seam Style: Heat Welded Number of Outside Pockets: 2
Fits Chest Size: 46" to 48" Sub-Category: Rain Jackets/Raincoats
Hood Included: Yes Gender: Unisex
Jacket Length: 47" Rainwear Color: Yellow
Rainwear Primary Material: PVC Item: Rain Jacket with Detachable Hood
Color: Yellow Number of Pockets (Inside): 0
Hood Style: Detachable Thickness: 0.25mm
Number of Inside Pockets: 0 Size: M
Rainwear Closure Type: Snaps Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, M, Yellow, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 48 In., Unisex, Jacket Length 47 In., Seam Style Heat Welded, Rain Coat with Detachable Hood

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #3AK92