Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Raincoat with Detachable Hood, Yellow, S

  • Zoro #: G0076711
  • Mfr #: 6AP02

$9.11

Details
  • Size: S
  • Fits Chest Size: 45"
  • Rainwear Closure Type: Snaps
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #6AP02 Specifications

  • Zoro #: G0076711
  • Mfr #: 6AP02
Size: S Fits Chest Size: 45"
Rainwear Closure Type: Snaps Color: Yellow
Jacket Length: 46" Resists: water
Material: PVC Hood Style: Detachable
High Visibility: No Thickness: 0.25mm
Sub-Category: Rain Jackets/Raincoats Rainwear ANSI Class: Unrated
Seam Style: Heat Welded Rainwear Cuff Style: Snap
Rainwear Style: Rain Coat Gender: Unisex
Hood Included: Yes Rainwear Color: Yellow
Number of Outside Pockets: 2 Number of Inside Pockets: 0
Item: Rain Jacket with Detachable Hood Rainwear Size: S
Number of Pockets (Outside): 2 Rainwear Primary Material: PVC
Fabric Weight: 7.4 oz. Number of Pockets (Inside): 0
Closure Type: snaps Country of Origin (subject to change): China

Description

Our Hi Vis rain jacket selection comes in bright orange and yellow colors with high-visibility striping to be seen from far distances. Here are some important details for the Rain Jacket with Detachable Hood : SIZE: S, COLOR: Yellow, MATERIAL: PVC

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #6AP02