Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Raincoat with Detachable Hood, Yellow, XL

  • Zoro #: G0076693
  • Mfr #: 5AD49

$10.86

  • Rainwear ANSI Class: Unrated
  • Seam Style: Heat Welded
  • Hood Included: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #5AD49 Specifications

  • Zoro #: G0076693
  • Mfr #: 5AD49
Rainwear ANSI Class: Unrated Seam Style: Heat Welded
Hood Included: Yes Thickness: 0.25mm
Rainwear Cuff Style: Snap Rainwear Closure Type: Snaps
Number of Inside Pockets: 0 Rainwear Size: XL
Jacket Length: 49" Resists: water
Rainwear Primary Material: PVC Item: Rain Jacket with Detachable Hood
Gender: Unisex Hood Style: Detachable
Fabric Weight: 7.4 oz. Number of Pockets (Outside): 2
Size: Xl Number of Outside Pockets: 2
Number of Pockets (Inside): 0 Color: Yellow
Rainwear Color: Yellow Fits Chest Size: 55"
Material: PVC Sub-Category: Rain Jackets/Raincoats
Closure Type: snaps High Visibility: No
Rainwear Style: Rain Coat Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, XL, Yellow, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 55 In., Unisex, Jacket Length 49 In., Seam Style Heat Welded, Rain Coat with Detachable Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #5AD49