October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Raincoat w/Detach Hood, HiVis Yellow/Green, 2XL

  • Zoro #: G0079414
  • Mfr #: 4GE76

$38.47

Details
  • Sub-Category: Hi-Visibility Rain Jackets/Raincoats
  • Standards: ANSI/ISEA 107-2010 Class 3
  • Rainwear ANSI Class: Unrated
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4GE76 Specifications

  • Zoro #: G0079414
  • Mfr #: 4GE76
Sub-Category: Hi-Visibility Rain Jackets/Raincoats Standards: ANSI/ISEA 107-2010 Class 3
Rainwear ANSI Class: Unrated Item: Rain Jacket with Detachable Hood
Jacket Length: 50" ANSI Class: ANSI 107 Class 3
Thickness: 0.35mm Number of Outside Pockets: 2
Color: Lime Seam Style: Heat Welded
Rainwear Closure Type: Snaps Number of Pockets (Outside): 2
Number of Inside Pockets: 0 Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Closure Type: snaps Hood Included: Yes
Rainwear Primary Material: PVC Gender: Unisex
Liner Material: Nylon Rainwear Style: Rain Coat
Rainwear Cuff Style: Snap Size: 2XL
Number of Pockets (Inside): 0 Rainwear Color: Yellow/Green
Hood Style: Detachable Material: PVC
Includes: 2 Pockets Rainwear Size: 2XL
High Visibility: No Fits Chest Size: 52" to 54"
Country of Origin (subject to change): China

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, 2XL, Yellow/Green, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 52 In. to 54 In., Unisex, Jacket Length 50 In., Seam Style Heat Welded, Standards ANSI/ISEA 107-2010 Class 3, Rain Jacket with Detachable Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4GE76