Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Raincoat w/Detach Hood, HiVis Yellow/Green, 3XL

  • Zoro #: G0079423
  • Mfr #: 4GE77

$38.47

Details
  • Material: PVC
  • Number of Inside Pockets: 0
  • Includes: 2 Pockets
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4GE77 Specifications

  • Zoro #: G0079423
  • Mfr #: 4GE77
Material: PVC Number of Inside Pockets: 0
Includes: 2 Pockets Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Seam Style: Heat Welded Jacket Length: 50"
Standards: ANSI/ISEA 107-2010 Class 3 Number of Outside Pockets: 2
Size: 3XL Liner Material: Nylon
Fits Chest Size: 56" to 58" Closure Type: snaps
Color: Lime Thickness: 0.35mm
Gender: Unisex Item: Rain Jacket with Detachable Hood
ANSI Class: ANSI 107 Class 3 Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Country of Origin (subject to change): China

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, 3XL, Yellow/Green, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 56 In. to 58 In., Unisex, Jacket Length 50 In., Seam Style Heat Welded, Standards ANSI/ISEA 107-2010 Class 3, Rain Jacket with Detachable Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4GE77