Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Raincoat w/Detach Hood, HiVis Yellow/Green, 4XL

  • Zoro #: G0079371
  • Mfr #: 1FBA9

$40.60

Details
  • Fits Chest Size: 60" to 62"
  • Item: Rain Jacket with Detachable Hood
  • Hood Style: Detachable
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #1FBA9 Specifications

  • Zoro #: G0079371
  • Mfr #: 1FBA9
Fits Chest Size: 60" to 62" Item: Rain Jacket with Detachable Hood
Hood Style: Detachable Gender: Unisex
Rainwear Color: Yellow/Green Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Rainwear Closure Type: Snaps Thickness: 0.35mm
Jacket Length: 50" Number of Outside Pockets: 2
Includes: 2 Pockets Size: 4Xl
Number of Inside Pockets: 0 Number of Pockets (Outside): 2
Rainwear Size: 4XL Closure Type: snaps
Hood Included: Yes ANSI Class: ANSI 107 Class 3
Color: Lime Liner Material: Nylon
Number of Pockets (Inside): 0 Material: PVC
High Visibility: No Standards: ANSI/ISEA 107-2010 Class 3
Seam Style: Heat Welded Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Rainwear Primary Material: PVC Rainwear ANSI Class: Unrated
Rainwear Cuff Style: Snap Rainwear Style: Rain Coat
Country of Origin (subject to change): China

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, 4XL, Yellow/Green, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 60 In. to 62 In., Unisex, Jacket Length 50 In., Seam Style Heat Welded, Standards ANSI/ISEA 107-2010 Class 3, Rain Jacket with Detachable Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1FBA9