Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Raincoat w/Detach Hood, Hi-Vis Yellow/Green, L

  • Zoro #: G0079396
  • Mfr #: 4GE74

$38.47

Details
  • Rainwear Size: L
  • Item: Rain Jacket with Detachable Hood
  • Liner Material: Nylon
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #4GE74 Specifications

  • Zoro #: G0079396
  • Mfr #: 4GE74
Rainwear Size: L Item: Rain Jacket with Detachable Hood
Liner Material: Nylon Rainwear ANSI Class: Unrated
Sub-Category: Hi-Visibility Rain Jackets/Raincoats Hood Included: Yes
Number of Outside Pockets: 2 Standards: ANSI/ISEA 107-2010 Class 3
Size: L High Visibility: No
Rainwear Style: Rain Coat Color: Lime
Number of Inside Pockets: 0 Includes: 2 Pockets
Material: PVC Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Rainwear Closure Type: Snaps Thickness: 0.35mm
Closure Type: snaps Fits Chest Size: 44" to 46"
Rainwear Cuff Style: Snap Number of Pockets (Outside): 2
Seam Style: Heat Welded ANSI Class: ANSI 107 Class 3
Gender: Unisex Jacket Length: 49"
Hood Style: Detachable Rainwear Primary Material: PVC
Number of Pockets (Inside): 0 Rainwear Color: Yellow/Green
Country of Origin (subject to change): China

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, L, Yellow/Green, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 44 In. to 46 In., Unisex, Jacket Length 49 In., Seam Style Heat Welded, Standards ANSI/ISEA 107-2010 Class 3, Rain Jacket with Detachable Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4GE74