Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Raincoat w/Detach Hood, Hi-Vis Yellow/Gren, S

  • Zoro #: G0079362
  • Mfr #: 1FBA8

$40.60

Details
  • Rainwear Color: Yellow/Green
  • Rainwear ANSI Class: Unrated
  • Rainwear Style: Rain Coat
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #1FBA8 Specifications

  • Zoro #: G0079362
  • Mfr #: 1FBA8
Rainwear Color: Yellow/Green Rainwear ANSI Class: Unrated
Rainwear Style: Rain Coat Rainwear Cuff Style: Snap
Hood Style: Detachable Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Size: S Seam Style: Heat Welded
Jacket Length: 48" Rainwear Closure Type: Snaps
Liner Material: Nylon ANSI Class: ANSI 107 Class 3
Number of Pockets (Outside): 2 Item: Rain Jacket with Detachable Hood
Number of Pockets (Inside): 0 Closure Type: snaps
Number of Outside Pockets: 2 Rainwear Size: S
Thickness: 0.35mm High Visibility: No
Includes: 2 Pockets Material: PVC
Standards: ANSI/ISEA 107-2010 Class 3 Hood Included: Yes
Gender: Unisex Color: Lime
Fits Chest Size: 36" to 38" Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Number of Inside Pockets: 0 Rainwear Primary Material: PVC
Country of Origin (subject to change): China

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, S, Yellow/Green, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 36 In. to 38 In., Unisex, Jacket Length 48 In., Seam Style Heat Welded, Standards ANSI/ISEA 107-2010 Class 3, Rain Jacket with Detachable Hood

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1FBA8