Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Raincoat w/Detach Hood, Hi-Vis Yellow/Green, XL
  • Zoro #: G0079405
  • Mfr #: 4GE75
$46.51
  • Number of Pockets (Outside): 2
  • Thickness: 0.35mm
  • Number of Inside Pockets: 0
See full product details
Orders over $50 ship free.

Condor #4GE75 Specifications

  • Zoro #: G0079405
  • Mfr #: 4GE75
Number of Pockets (Outside): 2 Thickness: 0.35mm
Number of Inside Pockets: 0 Gender: Unisex
Rainwear Size: XL Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Size: Xl Hood Style: Detachable
Seam Style: Heat Welded Rainwear Color: Yellow/Green
Rainwear Closure Type: Snaps Fits Chest Size: 48" to 50"
Standards: ANSI/ISEA 107-2010 Class 3 ANSI Class: ANSI 107 Class 3
Includes: 2 Pockets Closure Type: snaps
Hood Included: Yes Material: PVC
Number of Pockets (Inside): 0 Jacket Length: 49"
Color: Lime High Visibility: Yes
Rainwear Cuff Style: Snap Number of Outside Pockets: 2
Rainwear Primary Material: PVC Liner Material: Polyester
Rainwear ANSI Class: Class 3, Type R Resists: Water, Acids, Alcohols, Alkalis, Salts, Soil
Item: Rain Jacket with Detachable Hood Rainwear Style: Rain Coat
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rain Coat, High Visibility No, Rainwear ANSI Class Unrated, XL, Yellow/Green, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 48 In. to 50 In., Unisex, Jacket Length 49 In., Seam Style Heat Welded, Standards ANSI/ISEA 107-2010 Class 3, Rain Jacket with Detachable Hood

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4GE75