Rain Jacket Hood, Hi-Vis YelloGreen, M

CONDOR| Zoro #: G0079597| Mfr #: 5KU17

$189.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079597 Mfr #: 5KU17
Resists: waterColor: Hi-Visibility Yellow/Green
Material: PolyurethaneIncludes: Insulate
Item: Rain Jacket with HoodSize: M
Fits Chest Size: 40" to 42"Closure Type: Zipper, Snaps
ANSI Class: ANSI 107 Class 3Number of Outside Pockets: 2
Number of Inside Pockets: 0Liner Material: Polyester/Nylon
Gender: UnisexJacket Length: 30"
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsSeam Style: Stitched/Taped
Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Unisex, Hi-Visibility Yellow/Green, Size M, Fits Chest Size 40 In. to 42 In., Material Polyurethane, Jacket Length 30 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester/Nylon, Stitched/Taped Seam Style, Resists Water, Includes Insulate, ANSI Class ANSI 107 Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.