Rain Jacket Hood, Hi-Vis YelloGreen, S

CONDOR| Zoro #: G0079432| Mfr #: 4PCU2

$130.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079432 Mfr #: 4PCU2
Resists: waterLiner Material: Polyester
Color: Hi-Visibility Yellow/GreenMaterial: Polyurethane
Includes: 2 PocketsItem: Rain Jacket with Hood
Size: SFits Chest Size: 36" to 38"
Closure Type: Zipper, SnapsNumber of Inside Pockets: 0
Gender: UnisexJacket Length: 29"
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsSeam Style: Stitched/Taped
ANSI Class: ANSI 107 Class 3Number of Outside Pockets: 2
Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Unisex, Hi-Visibility Yellow/Green, Size S, Fits Chest Size 36 In. to 38 In., Material Polyurethane, Jacket Length 29 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes 2 Pockets, ANSI Class ANSI 107 Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.