Rain Jacket Hood, Hi-Vis YlGreen, XL

CONDOR| Zoro #: G0079475| Mfr #: 5KE92

$129.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079475 Mfr #: 5KE92
Resists: WaterLiner Material: Polyester
Color: Hi-Visibility Yellow/GreenMaterial: Polyurethane
Includes: 2 PocketsItem: Rain Jacket with Hood
Size: XLFits Chest Size: 48" to 50"
Closure Type: Zipper, SnapsSeam Style: Stitched/Taped
ANSI Class: ANSI 107 Class 3Number of Outside Pockets: 2
Number of Inside Pockets: 0Gender: Unisex
Jacket Length: 31"Sub-Category: Hi-Visibility Rain Jackets/Raincoats
Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Unisex, Hi-Visibility Yellow/Green, Size XL, Fits Chest Size 48 In. to 50 In., Material Polyurethane, Jacket Length 31 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Liner Material Polyester, Stitched/Taped Seam Style, Resists Water, Includes 2 Pockets, ANSI Class ANSI 107 Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.